Shop All Fences & Gates
Acorn International
Vinyl Coated Poultry Netting
Mfr # PNVCGN12425
Zoro # G7988155
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24"
- Mesh Size 1/2" 24"X25"
- Length 25"
- Color Green
- Material Vinyl Coated Metal
Product Information
- Brand Acorn International
- MFR # PNVCGN12425
- Zoro # G7988155
- UPC # 810468010295
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 24" |
Mesh Size | 1/2" 24"X25" |
Length | 25" |
Details
Description
Vinyl Coated Poultry Netting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERTILOME Root Stimulator 4-10-3 (FE10650)
- PLANTATION PRODUCTS HERB GARDN GROW KIT (KHB6)
- SCOTWOOD INDUSTRIES Road Runner Ice Melter, Pellet, White, 20 lb Bag (20B-RR)
- ILB GOLD Replacement For Mercury, 854515 Regulator / Rectifier (854515 REGULATOR / RECTIFIER)
- ACORN INTERNATIONAL Welded Cage Wire 2"x3" 16ga Galv. 36 (WW163681250)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 36"X50 ft. (308238B)
- TENAX Safety Fence, 4 ft. H, Orange, 50 ft. L (64090204)
- MUTUAL INDUSTRIES 36” X 100’ Silt Fence (14987-3610)
- HOMAX Easy Gate No-Sag Gate Kit (80099)
- ZORO SELECT Poultry Netting, Height 48 In, 50 Ft. (4LVF9)
- VOLM Economy silt Fencing, 3FT x 100FT, polypropylene (EC100002M)
- Acorn International Fences & Gates