Wood Screw, #9, 1-1/2 in, Metal 250 PK

  • Mfr # SW-MW15SS250

  • Zoro # G2283561


product price:  $67.49
/pk 250, $0.27/ea

Key Features

Screw Size
#9
Fastener Length
1-1/2 in
Material
Metal
Materials for Use With
Metal Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW-MW15SS250
Zoro #
G2283561
UPC #
810468000371
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
1-1/2 in

Details

Material
Metal
Materials for Use With
Metal Wood
Item
Wood Screw

Description

Screw,Mtl/Woods,Steel,No.9x1-1/2 In.,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.