This item is Discontinued.

Acorn International Wood Screw, #9 X 2-1/2", 2-1/2 in, Brown Metal 250 PK SW-MW25BN250

Wood Screw, #9 X 2-1/2", 2-1/2 in, Brown Metal 250 PK (Discontinued)

  • Mfr # SW-MW25BN250
  • Zoro # G2283972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-MW25BN250
Zoro #
G2283972
UPC #
810468002641
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9 X 2-1/2"
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Material
Metal
Finish
Brown
Item
Wood Screw
Application
Metal To Wood Screw
Includes
Bonded EPDM washer

Description

Screw,Mtl/Woods,Brown,No.9x2-1/2 In.,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.