Wood Screw, #9 X 2", 2 in, Barn Red Metal 250 PK

  • Mfr # SW-MW2BR250

  • Zoro # G2283710


product price:  $25.19
/pk 250, $0.10/ea

Key Features

System of Measurement
Inch
Screw Size
#9 X 2"
Fastener Length
2 in
Material
Metal
Finish
Barn Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SW-MW2BR250
Zoro #
G2283710
UPC #
810468007318
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9 X 2"
Fastener Length
2 in

Details

System of Measurement
Inch
Material
Metal
Finish
Barn Red
Item
Wood Screw
Application
Metal To Wood Screw
Includes
Bonded EPDM washer

Description

Screw,Metal/Woods,Barn Red,No.9x2 In.,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.