Meter-Matic(R) Cartridge Assembly

  • Mfr # 2302-000-002

  • Zoro # G3201913


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Plastic
Material
Plastic
For Use With
Shower Valves
Includes
Cartridge, O-Ring, Gasket, Bonnet And Pushbutton
Standards
NSF61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2302-000-002
Zoro #
G3201913
UPC #
883232405108
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
3 5/8 in
Overall Width
1 3/8 in
Overall Length
1 3/8 in

Details

Material of Construction
Plastic
Material
Plastic
For Use With
Shower Valves
Item
Meter-Matic(R) Cartridge Assembly
Includes
Cartridge, O-Ring, Gasket, Bonnet And Pushbutton
Standards
NSF61
Ligature Resistant
No
Features
Cartridges Stop and Start Water Flow for Bathtubs and Showers and can Adjust Pressure and Temperature Based on the Operation of Faucet Handles
Includes Plaster Guard
Plaster Guard Not Included
Includes Stem
Stem Included
Includes Tub Spout
No
Includes Check Stop
Check Stop Not Included
CEC Compliant
CEC Compliant
Includes Cartridge
Cartridge Included
Includes Trim Plate
Trim Plate Not Included
Includes Handle
No
Includes Valve
Valve Not Included
Includes Drain Stopper
No
Includes Hot Temperature Limit
Hot Temperature Limit Not Included
Product Type
Cartridge Assembly
Compatible Series
Acme, Apex, Zenith
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Shower Valves

Description

Cartridge Assembly, CEC Compliant, Connection Size Not Applicable, Not Applicable, For Use With Shower Valves, For Use with Series Acme, Apex, Zenith, Material of Construction Plastic, Overall Height 3 5/8 in, Overall Length 1 3/8 in, Overall Width 1 3/8 in, Acorn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.