Zoro Homepage

#8, 1-1/4 in, Slotted Drive

  • Mfr # AQ6B9

  • Zoro # G903980857


product price: $50.65
/ea

Key Features

Slotted Drive
Screw Size
#8
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQ6B9
Zoro #
G903980857
UPC #
052763008717
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
1-1/4 in

Details

Item
Wood Screw
Drive
Slotted
System of Measurement
Inch

Description

Acorn is the finest and largest manufacturer of forged iron builders hardware in the United States. We are dedicated to providing the highest quality products, timely delivery and the most knowledgeable and courteous customer service.
  • Size: 1.25" x 8".
  • Quantity: 100.
  • Black Pyramid Hd.
  • Machine Screw with Hex Nut Single Slot.
  • Satisfaction ensured.
  • Huge selection to choose from.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.