Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acorn RL7BP 3-7/16" Arrowhead Cabinet Latch - Black Iron

  • Mfr # RL7BP

  • Zoro # G804054947


product price: $42.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL7BP
Zoro #
G804054947
UPC #
52763016552
Country of Origin
China

Description

This rough iron surface mount cabinet latch is most often associated with early American architecture. Finished in black to complete its rustic appearance.
  • Length: 3-7/16" (87 mm).
  • Width: 2-1/8" (54 mm).
  • Color/Finish: Black.
  • Material: Rough iron.
  • Style: Rustic.
  • Type: Cabinet latch.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.