Zoro Homepage

Wood Screw, #1, 8 in, Slotted Drive

  • Mfr # AQ4B6

  • Zoro # G104054937


product price: $39.29
/ea

Key Features

Slotted Drive
System of Measurement
Inch
Screw Size
#1
Fastener Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQ4B6
Zoro #
G104054937
UPC #
052763008649
Country of Origin
China

Dimensions

Screw Size
#1
Fastener Length
8 in

Details

System of Measurement
Inch
Drive
Slotted
Item
Wood Screw

Description

Acorn is the finest and largest manufacturer of forged iron builders hardware in the United States. We are dedicated to providing the highest quality products, timely delivery and the most knowledgeable and courteous customer service.
  • 1" Long.
  • 40 Screws packed in clear plastic packaging with tab for peg board hook.
  • Function: Screw.
  • Satisfaction ensured.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.