Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Screw, #1, 8 in, Slotted Drive

  • Mfr # AQ4B9

  • Zoro # G404054934


product price: $41.99
/ea

Key Features

Slotted Drive
System of Measurement
Inch
Screw Size
#1
Fastener Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQ4B9
Zoro #
G404054934
UPC #
052763008656
Country of Origin
China

Dimensions

Screw Size
#1
Fastener Length
8 in

Details

System of Measurement
Inch
Drive
Slotted
Item
Wood Screw

Description

Acorn is the finest and largest manufacturer of forged iron builders hardware in the United States. We are dedicated to providing the highest quality products, timely delivery and the most knowledgeable and courteous customer service. Acorn's screws and bolts match perfectly with other Acorn hardware and do not detract from the motif you are looking for.
  • Style: Traditional.
  • Family: Screws.
  • Finish: Smooth Iron.
  • Size: 1/8.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.