Wood Screw, 3/4", 3/4 in, Black Steel

  • Mfr # AQ3B7

  • Zoro # G804054961


product price: $28.19
/ea

Key Features

System of Measurement
Inch
Screw Size
3/4"
Fastener Length
3/4 in
Material
Steel
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQ3B7
Zoro #
G804054961
UPC #
52763008601
Country of Origin
China

Dimensions

Screw Size
3/4"
Fastener Length
3/4 in

Details

System of Measurement
Inch
Material
Steel
Finish
Black
Item
Wood Screw

Description

Acorn's screws and bolts match perfectly with other Acorn hardware and do not detract from the motif you are looking for.
Acorn is the finest and largest manufacturer and distributor of forged iron builders hardware in the United States. They are dedicated to providing the highest quality products, timely delivery and the most knowledgeable and courteous customer service.
  • Finish: Black.
  • 50 Screws packed in clear plastic packaging with tab for peg board hook.
  • Function: Screw.
  • Length: 0.75.
  • Dimensions: 3/4" x 7.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.