Fresh Water Tank, HDPE

  • Mfr # PS1000-5GF

  • Zoro # G8183107


product price:  $59.99
/ea

Key Features

Finish
Unfinished
Includes
Tank Cap, Label
Material
HDPE
Overall Height
15 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS1000-5GF
Zoro #
G8183107
UPC #
883232703167
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Width
10 in
Overall Depth
10 1/2 in
Manufacturers Warranty Length
1 yr

Details

Finish
Unfinished
Includes
Tank Cap, Label
Item
Fresh Water Tank
Material
HDPE
Color
Gray
Compatible Mfr. Model Number
PS1010, PS1030
Fresh Water Capacity
5 gal
Compatible Series
Deluxe Wash-Ware Portable Hand Wash Sinks
Compatible Brand
Acorn
Compatible Manufacturer Part Number
PS1010, PS1030
Product Type
Fresh Water Tank

Description

Tank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.