12-10 AWG Yellow Butt Splice Connectors Insulated, 50PK

  • Mfr # AC334482

  • Zoro # G015768152


product price: $22.35
/pk 50, $0.45/ea

Key Features

Type
Butt Splice
Termination Style
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC334482
Zoro #
G015768152
UPC #
661541486717
Country of Origin
China

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Termination Style
Crimp

Description

Use for easy crimp splicing of 22-10 AWG wires -Insulated copper conductor rated to 300 volt -Color coded for ease of identification -Yellow -12-10 AWG -50 per card -Length: 1.25-Width: 2.75-Height: 4.38

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.