M8 MALE 0 Degree / M8 FEMALE 0 Degree, PUR 3x0.25 bk UL/CSA 2m

  • Mfr # 7000-88001-6200200

  • Zoro # G000448038


product price:  $49.49
/ea

Key Features

Insulation Material
PUR
Maximum Voltage
50V AC/60V DC
Current
4 A
Minimum Operating Temperature
-30 Degrees C
Maximum Operating Temperature
85 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-88001-6200200
Zoro #
G000448038
UPC #
-
Country of Origin
Germany

Details

Item
Cordset/Cable Assembly
Insulation Material
PUR
Maximum Voltage
50V AC/60V DC
Current
4 A
Minimum Operating Temperature
-30 Degrees C
Maximum Operating Temperature
85 Degrees C

Description

M8 MALE 0° / M8 FEMALE 0°, PUR 3x0.25 bk UL/CSA 2m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.