Zoro Homepage

Cable Tie, 8 in L, 2 in Max Bundle Dia., Green, Nylon 6/6, 75 lb Strength

  • Mfr # AC336203

  • Zoro # G803737919


product price: $36.49
/ea

Key Features

Cable Tie Style
Double Lock
Nominal Length
8 in
Width
11/64 in
Nominal Max. Bundle Dia.
2 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC336203
Zoro #
G803737919
UPC #
661541488995
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
11/64 in
Nominal Max. Bundle Dia.
2 in

Details

Item
Cable Tie
Cable Tie Style
Double Lock
Color
Green
Material
Nylon 6/6
Tensile Strength
75 lb

Description

  • Use in the garden
  • 1/16" to 2" standard use
  • 9"
  • 100 per card
  • Length: 1
  • Width: 5
  • Height: 11.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.