FLX-3810T 0.38 in. x 10 ft. Split Flexible Tubing

  • Mfr # AC865047

  • Zoro # G103976773


product price: $17.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC865047
Zoro #
G103976773
UPC #
753153411284
Country of Origin
China

Description

Features
  • 0.38 in. x 10 ft. Split Flexible Tubing.
  • Color - Black.
  • Corrugated.
  • Polypropylene.
  • Bagged.
  • Dimension - 6.12 L x 1.5 W x 12 H in.
  • Item Weight - 0.17 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.