Gb- HST-500W 0.5-0.25 x 3 in. Polyolefin Heat Shrink Tubing, White

  • Mfr # AC433308

  • Zoro # G815834101


product price:  $19.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC433308
Zoro #
G815834101
UPC #
747216296055
Country of Origin
China

Description

Features -Provides excellent protection from mechanical abrasion and moisture -Flame-retardant polyolefin construction resists common fluids and solvents -Repairs strengthens and protects cable insulation to ensure strong connections -Ideal for general purposes uses including adding perspiration-resistant grip to tool and sporting handles or sealing rope ends -Excellent product to repair appliance extension or small electronic cords that are exposing bare wires -600 V/Mil Dielectric strength -2:1 shrink ratio means tubing shrinks to 1/2 it's ID inner diameter size -Self-extinguishing tubing will not drip crack or flow when heated to shrink temperatures -Shrink temperature - 120° C 250° F to 250° C 480° F. -Color - White -Size - 1/2-1/4 x 3 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.