Heat Shrink Tube, Heavy Wall, 3:1 I.D. Shrink Ratio, Black, 6 in

  • Mfr # AC110662

  • Zoro # G612938545


product price:  $53.29
/ea

Key Features

Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. After Shrinking
1/2 in
Color
Black
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC110662
Zoro #
G612938545
UPC #
654204526455
Country of Origin
China

Dimensions

Length
6 in

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. After Shrinking
1/2 in
Color
Black
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.