Shop ACRIMET
See all product information
Create Account
Clear Plastic Bookends 1 Pair, Book Holder (Clear Crystal), 2PK
- Mfr # 290.1
- Zoro # G823568753
product price:Â
$
9.89
/pk of 2, $4.95/ea
Key Features
Material
Plastic
Application
Home, Office
Durability
Heavy Duty
Color
Crystal
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 290.1
- Zoro #
- G823568753
- UPC #
- -
- Country of Origin
- Brazil
- Material
- Plastic
- Application
- Home, Office
- Durability
- Heavy Duty
- Color
- Crystal
- Item
- Bookends
- Finish
- Smooth
- Construction
- Stable
- Design
- Sleek
- Capacity
- 2 bookends
- Hardware
- No Hardware Needed
Dimensions
- Width
- 4 in
- Depth
- 4-1/2 in
- Height
- 6 in
Description
Manufactured from high-quality plastic, this bookend combines modern design with functionality. The Acrimet Plastic Bookend is extremely effective for holding and organizing books, folders, binders, games, manga, comics, DVDs, and more. It features rounded corners and edges, and its base has a slight raise that ensures perfect stability. With a discreet and elegant design, the transparent material allows the focus to remain on the books, highlighting the cover with elegance and becoming part of the decor, providing a clean and organized look. It is ideal for use in homes, offices, bookstores, and schools. Product Dimensions: 4in X 4 1/2in X 6 3/4in. Colors may vary depending on the screen resolution of the viewing device.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.