Core Replacement for Tape Dispenser - Fits 1inand 3in Rolls - Clear Crystal Plastic
- Mfr # 273
- Zoro # G923568677
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Capacity
1 Roll
Height
6 in
Construction
Rounded Corners
Color
Crystal
Length
1.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 273
- Zoro #
- G923568677
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Height
- 6 in
- Length
- 1.2 in
- Width
- 4.4 in
Details
- Capacity
- 1 Roll
- Construction
- Rounded Corners
- Color
- Crystal
- Application
- Home, Office
- Material
- Plastic
- Includes
- 2 core dimentions
- Item
- Core Tape Dispenser
Description
The Acrimet core for tape dispenser is intended to be used exclusively with the Acrimet Tape dispenser line. This set includes 2 cores and can be used with the regular size (1in diameter) and also with jumbo size (3in diameter). Manufactured in high quality plastic, clear color. Good choice for replacing lost parts. *Accessories, tape and tape dispenser not included. ** Colors may vary due to different visual screen configurations. ***If you are looking for tape dispenser, you can find Acrimet Tape Dispenser in two sizes regular and jumbo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.