Shop ACRIMET
See all product information
Create Account
Desktop Organizer Pencil, Pen, Paper, Clip, Caddy Holder (Plastic) (Paper Included) (Green Color)
- Mfr # 954.VO
- Zoro # G522945107
product price:Â
$
15.89
/ea
Key Features
Material
Plastic
Color
Solid Green
Width
6.1 in
Height
3.3 in
Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 954.VO
- Zoro #
- G522945107
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Desktop Organizer
- Material
- Plastic
- Color
- Solid Green
- Finish
- Smooth
- Features
- Open Top
- Construction
- Rounded Corners
- Includes
- Memo Papers
- Number of Compartments
- 3
Dimensions
- Width
- 6.1 in
- Height
- 3.3 in
- Length
- 3.6 in
Description
This desk organizer is manufactured to the highest standard of durability, ease of use and functionality. The Acrimet Desk Organizer has unmatched high quality finishing and modern design. This product is ideal for offices, schools, homes, banks, government, hospitals, clinics and many more. Contains 3 compartments - Pen Holder - Paper Holder - Clip Holder PAPER INCLUDED *Pen, rulers, pencil and accessories not included. Colors may vary due to different visual screen configurations
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.