Shop ACRIMET
See all product information
Create Account
Horizontal Triple File Folder Holder Organizer (Black Color)
- Mfr # 860.4
- Zoro # G922945066
product price:Â
$
29.89
/ea
Key Features
Material
Plastic
Includes
Screws & Anchors
Color
Black
Length
13 in
Number of Compartments
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 860.4
- Zoro #
- G922945066
- UPC #
- -
- Country of Origin
- Brazil
- Material
- Plastic
- Item
- Horizontal Organizer
- Includes
- Screws & Anchors
- Color
- Black
- Number of Compartments
- 3
- Finish
- Smooth
Dimensions
- Length
- 13 in
- Width
- 4.5 in
- Height
- 11.5 in
Description
The Acrimet Horizontal Triple File Folder Holder is a sleek, clear solution for organizing documents, folders, magazines, catalogs, and brochures. Its modern, space-saving design can be used standing, lying flat, or mounted for versatile placement. Ideal for offices, schools, clinics, government facilities, banks, and home use. Folders not included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.