Shop ACRIMET
See all product information
Create Account
Jumbo Pencil Holder Pen Cup Caddy Super Sized Desktop Organizer Solid Red
- Mfr # 934.VM
- Zoro # G623568786
product price:Â
$
9.89
/ea
Key Features
Includes
Middle support wall
Construction
Rounded Corners
Color
Solid Red
Capacity
Jumbo compartment
Width
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 934.VM
- Zoro #
- G623568786
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Width
- 3-1/2 in
- Length
- 3 in
- Height
- 4 in
Details
- Includes
- Middle support wall
- Construction
- Rounded Corners
- Color
- Solid Red
- Capacity
- Jumbo compartment
- Item
- Pencil Holder
- Finish
- Smooth
- Material
- Plastic
Description
High capacity cup holds pens, rulers, letter openers, pencils, markers, scissors, erasers, highlighter, white out and many more. High quality walls and structure built to last. **Accessories not included. *Colors may vary due to different visual screen configurations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.