Shop ACRIMET
See all product information
Create Account
Jumbo Pencil Holder Pen Cup Caddy Super Sized Desktop Organizer White
- Mfr # 934.BO
- Zoro # G723568730
product price:Â
$
9.89
/ea
Key Features
Color
Solid White
Material
Plastic
Width
3-1/2 in
Capacity
Jumbo compartment
Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 934.BO
- Zoro #
- G723568730
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Length
- 3 in
- Width
- 3-1/2 in
- Height
- 4 in
Details
- Color
- Solid White
- Material
- Plastic
- Capacity
- Jumbo compartment
- Finish
- Smooth
- Construction
- Rounded Corners
- Item
- Pencil Holder
- Includes
- Middle support wall
Description
High capacity cup holds pens, rulers, letter openers, pencils, markers, scissors, erasers, highlighter, white out and many more. High quality walls and structure built to last. **Accessories not included. *Colors may vary due to different visual screen configurations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.