Millennium Desktop Organizer Cup Caddy Plastic with 200 Sheets Memo Paper Smoke Color
- Mfr # 740.1
- Zoro # G923568813
product price:Â
$
14.89
/ea
Key Features
Color
Smoke
Width
9.1 in
Includes
200 memo papers included
Height
3-1/2 in
Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 740.1
- Zoro #
- G923568813
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Width
- 9.1 in
- Height
- 3-1/2 in
- Length
- 3.1 in
Details
- Color
- Smoke
- Includes
- 200 memo papers included
- Finish
- Smooth
- Material
- Plastic
- Item
- Desk Organizer
- Capacity
- 3 compartments
Description
This desk organizer is manufactured to the highest standards for durability, ease of use and functionality. The Acrimet Millennium organizer has unmatched high quality finishing and modern design. This product is a ideal for offices, schools, homes and more. Contains three compartments - Pen cup holder - Paper cup holder - Paper clip cup holder PAPER INCLUDED *Pen and Clips not included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.