Pocket File Holder Horizontal Brochure Display (Wall or Countertop, Letter, Clear Blue)
- Mfr # 862.2
- Zoro # G323568697
product price:
$
19.89
/ea
Key Features
Finish
Smooth
Number of Compartments
1
Width
1-1/2 in
Height
8.7 in
Color
Clear Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 862.2
- Zoro #
- G323568697
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Width
- 1-1/2 in
- Height
- 8.7 in
- Length
- 13 in
Details
- Finish
- Smooth
- Number of Compartments
- 1
- Item
- Horizontal Pocket
- Color
- Clear Blue
- Material
- Plastic
Description
With a modern and practical design, this Pocket Horizontal Display is designed to hold and present all your advertising material such as pamphlets, folders, notices, catalogs, papers, magazines, menus or whatever you want, as neat and tidy display. Made of durable and sturdy plastic, perfectly rounded edges, practical front opening and lots of room (13” X 1.4” X 8.5” of internal space). It can be used on flat surface, like a table, countertop or be mounted on the wall (hardware included). Ideal to be put into places of great circulation such as banks, hospitals, hotels, travel agencies, visitor centers, government buildings, shops, fairs and exhibitions. If you prefer, you can simply organize your office or home. Colors may vary due to different visual screen configurations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.