Shop ACRIMET
See all product information
Create Account
Stackable Letter Tray Front Load Letter Size Document Organizer Plastic Clear Blue 1 Unit
- Mfr # 211.2
- Zoro # G823568760
product price:Â
$
16.89
/ea
Key Features
Length
14 in
Number of Compartments
1
Width
9.8 in
Material
Plastic
Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 211.2
- Zoro #
- G823568760
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Length
- 14 in
- Width
- 9.8 in
- Height
- 1.9 in
Details
- Number of Compartments
- 1
- Material
- Plastic
- Item
- Letter
- Finish
- Smooth
- Color
- Clear Blue
Description
With modern and innovative design this letter tray stands out from the others because it can be stacked, thanks to an exclusive system in its base. It also has an elevation in the front, preventing documents from sliding out. Made of high quality plastic with thick walls for unmatched durability. It is very practical and has easy access, ideal for organizing all your files. It can be used on a desk or inside cabinets. Perfect for offices, clinics, hospitals, schools, homes and much more. *Package with 1 unit. Colors may vary due to different screen configurations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.