Shop ACRIMET
See all product information
Create Account
Steel Metal Bookends for Shelves, Heavy Duty, for Large books, Green, 2PK
- Mfr # 292.3
- Zoro # G523568732
product price:Â
$
9.89
/pk of 2, $4.95/ea
Key Features
Design
Sleek
Capacity
2 bookends
Application
Home, Office
Durability
Heavy Duty
Hardware
No Hardware Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 292.3
- Zoro #
- G523568732
- UPC #
- -
- Country of Origin
- Brazil
- Design
- Sleek
- Capacity
- 2 bookends
- Application
- Home, Office
- Item
- Bookends
- Durability
- Heavy Duty
- Hardware
- No Hardware Needed
- Finish
- Smooth
- Anti Slip
- Anti slip bottom pads
- Material
- Metal
- Color
- Solid Green
Dimensions
- Height
- 6.8 in
- Depth
- 4-1/2 in
- Width
- 4 in
Description
Made of sturdy metal with modern and basic design, this effective Acrimet Premium Bookend fulfills its function to hold up and organize books. It also has curved corners and rounded edges. In addition to a soft non-slip base (won't scratch the furniture). With colors from classic to modern, creates a beautiful and pleasant look, while organizing books, magazines, catalogs. Ideal for offices, libraries, schools or at home. *Colors may vary due to different visual screen configurations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.