Wastebasket Bin, 6.75 Gallon/ 27 Quart/ 24 Liter (Plastic) (Green and Blue), 2PK
- Mfr # 574
- Zoro # G822945067
product price:Â
$
29.89
/pk of 2, $14.95/ea
Key Features
Container Capacity
27 qt
Height
15.2 in
Overall Width
14.3 in
Material
Plastic
Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 574
- Zoro #
- G822945067
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Height
- 15.2 in
- Overall Width
- 14.3 in
Details
- Container Capacity
- 27 qt
- Item
- Wastebasket
- Color
- Red/ Yellow / Blue / Green
- Material
- Plastic
- Finish
- Smooth
- Features
- Open Top
Description
Made in resistant plastic, this set of two baskets with two difference colors, is easy to clean and separate quickly all the material to recycle. Comes with the universal recycling symbol and waste symbol on white color. It also has an anti locking system, facilitating their stacking when not in use. Ideal for homes, offices, schools, workshops, etc. Mesures each one 27QT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.