Shop ACRIMET
See all product information
Create Account
Wastebasket, Deskside Bin, 6.75 Gallon/ 27 Quart/ 24 Liter (Plastic) (Blue Color), 4PK
- Mfr # 577.4
- Zoro # G922945080
product price:Â
$
42.65
/pk of 4, $10.66/ea
Key Features
Container Capacity
27 qt
Finish
Smooth
Height
15.2 in
Material
Plastic
Overall Width
14.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 577.4
- Zoro #
- G922945080
- UPC #
- -
- Country of Origin
- Brazil
- Container Capacity
- 27 qt
- Item
- Wastebasket
- Finish
- Smooth
- Material
- Plastic
- Color
- Blue
- Features
- Open Top
Dimensions
- Height
- 15.2 in
- Overall Width
- 14.3 in
Description
Acrimet introducing the new set of four wastebaskets 27QT. Made of sturdy and durable plastic, with neat finish, free of burrs. Easy to clean. It also has a smart anti locking system, facilitating their stacking when not in use. In traditional and classic style, can be used in the most varied places. In offices it's perfect to be placed under the desk. At home it can be used both in the kitchen as in the bathrooms. It is a great choice to standardize their use in hotel rooms, schools and hospitals.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.