ES700 Atomic Electronic Time Recorder and Document Stamp, Digital Display, Black/Silver

  • Mfr # 010182000

  • Zoro # G823331883


product price:  $327.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Maximum Document Size
1/4 in
Voltage
120V
Minute Increments
Decimal Hundreths, Decimal Twentieths, Decimal Tenths
Color
Black/Silver
Height
5.63 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
010182000
Zoro #
G823331883
UPC #
33297047007
Country of Origin
Thailand

Dimensions

Maximum Document Size
1/4 in
Height
5.63 in
Width
6.45 in
Depth
6.77 in

Details

Voltage
120V
Minute Increments
Decimal Hundreths, Decimal Twentieths, Decimal Tenths
Color
Black/Silver
Display Type
Digital
Operating Method
Automatic, Manual, Semiautomatic
For Use With
Acroprint 39-0121-000
Frequency
60 Hz
Imprint Style
Adjustable
Power Source
AC Adapter
Type
Electronic
Ink Color
Black
Mount
Desk, Wall
Item
Time Recorder

Description

Set it once and forget it. No need to worry about resetting your time clock with this exceedingly accurate time recorder. The atomic feature synchronizes time automatically providing accurate time from U.S. Atomic Clock; automatically changes from standard to daylight saving time. User can select print format and choose automatic, semi-automatic or manual printing. Includes battery backup for uninterrupted operation during a power outage. Prints 13 preset messages in English, French, Spanish and Portuguese-great for multicultural workplaces. Classic sleek design won't look out of place. Password protected.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.