Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acrovyn Accent Rail, Black, PETG, 20 ft L FR225108N

Accent Rail, Black, PETG, 20 ft L (Discontinued)

  • Mfr # FR225108N
  • Zoro # G8501657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR225108N
Zoro #
G8501657
UPC #
-
Country of Origin
United States

Dimensions

Height
2 1/4 in
Length
240 in
Thickness
0.08 in
Overall Length
20 ft
Overall Height
2 1/4 in

Details

Item
Accent Rail
Material
Acrovyn(R)
Color
Black
Finish
Shadowgrain
Includes Retainer
Retainer Included
Projection
3/4 in
Cover Material
PETG
Retainer Material
Aluminum
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed
Includes Hardware
Hardware Included
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Product Type
Accent Rail
Series
FR-225
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Shock Absorption
Shock Absorbing

Description

Accent Rail, Black, PETG, 20 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.