Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acrovyn Accent Rail, Silver, PETG, 20 ft L FR225410N

Accent Rail, Silver, PETG, 20 ft L (Discontinued)

  • Mfr # FR225410N
  • Zoro # G8503644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR225410N
Zoro #
G8503644
UPC #
-
Country of Origin
United States

Dimensions

Height
2 1/4 in
Length
240 in
Thickness
0.08 in
Overall Height
2 1/4 in
Overall Length
20 ft

Details

Item
Accent Rail
Material
Acrovyn(R)
Color
Silver
Finish
Shadowgrain
Includes Retainer
Retainer Included
Cover Material
PETG
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Product Type
Accent Rail
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Projection
3/4 in
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed
Includes Hardware
Hardware Included
Series
FR-225
Retainer Material
Aluminum
Shock Absorption
Shock Absorbing

Description

Accent Rail, Silver, PETG, 20 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.