Acrovyn
Chair Rail, 4-1/2" H, 114" L, 1" Thick
Mfr # FR451933N
Zoro # G8504064
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$290.99
Free 30-Day Returns
Key Features
- Height 4 1/2 in
- Length 114 in
- Thickness 1 in
- Material Acrovyn(R)
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Constant Friction Hinge Black (S E6-10-208-50)
- JAKO Jako Rolling Bearing Pivot Hinge; Zamak (MOLINETE1)
- DURA-LIFT Torsion Springs White Left & Right Wound Pair Sectional Garage Doors (DLTW231B)
- MIDWEST FASTENER 53/64" x 3" x .047" WG Steel Compression Springs 6PK (18535)
- ACROVYN Water Based Mastic Adhesive, White (MADXT1G)
- ACROVYN Corner Guard, 3/4" W, 96" H, Driftwood (VA0348F262N)
- ZORO SELECT Corner Guard, White, 1-1/2"W X 96"H (19F837)
- ZORO SELECT Corner Guard, Gray, 2x48in, Adhesive (6YDE4)
- PAWLING Wall Covering, 48 x 96In, Tan (WC-30-4x8-3)
- ZORO SELECT Corner Guard, Beige, 2"W X 48"H (PVC-A-2-BG)
- PAWLING Wall Guard, Linen White, 6 x 144In (WG-6C-12-301)
- Acrovyn Wall Protection