Zoro Homepage

Corner Cover, PETG, Driftwood, 10 ft L

  • Mfr # WC40OS262N

  • Zoro # G8511877


product price: $12.15
/ea

Key Features

Material
PETG
Color
Driftwood
Thickness
0.04 in
Corner Type
Outside
Compatible Manufacturer Part Number
25N032xxxS, 25N037xxxS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC40OS262N
Zoro #
G8511877
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.04 in
Overall Length
10 ft
Visible Width
3/8 in

Details

Item
Corner Cover
Material
PETG
Color
Driftwood
Corner Type
Outside
Compatible Manufacturer Part Number
25N032xxxS, 25N037xxxS
For Industry
Aviation and Transportation, Education, Healthcare, Hospitality, Office, Retail, Senior Living, Sports and Entertainment
Product Type
Corner Cover
Angle - Maximum
90 Degrees
Trim Type
Corner
Includes Hardware
Hardware Not Included

Description

Corner Cover, PETG, Driftwood, 10 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.