Zoro Homepage

Corner Guard Cover, Driftwood, PETG, 8 ft H

  • Mfr # SSM20CV8F262N

  • Zoro # G8510538


product price: $41.69
/ea

Key Features

Height
96 in
Length
2 in
Thickness
0.078 in
Material
PETG
Finish
Shadowgrain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM20CV8F262N
Zoro #
G8510538
UPC #
-
Country of Origin
United States

Dimensions

Height
96 in
Length
2 in
Thickness
0.078 in
Leg Width
2 in
Overall Height
8 ft
Nose Radius
1/4 in

Details

Item
Corner Guard
Material
PETG
Color
Driftwood
Finish
Shadowgrain
Includes
Cover
Product Type
Corner Guard Cover
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Angle - Maximum
90 Degrees
For Industry
Commercial
Number of Mounting Holes
8
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Includes Hardware
Hardware Not Included
Projection
3/8 in
Corner Type
Outside
Retainer Type
Surface Mount
Shock Absorption
Shock Absorbing
Retainer Material
PETG

Description

Corner Guard, Height 96 in, Shadowgrain Finish, Driftwood Color, Material PETG, Thickness 0.078 in, Includes Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.