Zoro Homepage

Corner Guard, Desert Sand, PETG, 10 ft H

  • Mfr # VA20010F102N

  • Zoro # G8503242


product price: $53.39
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Height
120 in
Width
1 1/2 in
Thickness
0.078 in
Material
PETG
Mounting
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA20010F102N
Zoro #
G8503242
UPC #
-
Country of Origin
United States

Dimensions

Height
120 in
Width
1 1/2 in
Thickness
0.078 in
Nose Radius
3/32 in
Overall Height
10 ft
Leg Width
1.5 in

Details

Item
Corner Guard
Material
PETG
Color
Desert Sand
Mounting
Adhesive
Finish
Shadowgrain
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal
For Industry
Commercial, Office, Education, Healthcare, Hospitality
Standards
ASTM D543, ASTM G21-96, ASTM G22-76
Corner Type
Outside
Product Type
Corner Guard
Shock Absorption
Shock Absorbing
Angle - Maximum
90 Degrees
Number of Mounting Holes
8

Description

Corner Guard, Width 1 1/2 in, Height 120 in, Shadowgrain Finish, Desert Sand Color, Mounting Adhesive, Material PETG, Thickness 0.078 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.