Shop ANDOVA TILES
See all product information
Create Account
Istanelle Anatol Brown 8-in. Encaustic Patterned Matte Porcelain Wall & Floor Tile, 19PK
- Mfr # ANDIST1117
- Zoro # G916491227
original price: $78.45 , new price: $55.29 , 29 percent off
new price:
$
55.29
/pk of 19, $2.91/ea
Key Features
Length
7.875 in
Width
7-7/8 in
Thickness
0.31 in
Style
Rustic, Vintage,Spanish / Moroccan
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDIST1117
- Zoro #
- G916491227
- UPC #
- -
- Country of Origin
- Portugal
- Color
- Anatol
- Style
- Rustic, Vintage,Spanish / Moroccan
- Tile Use
- Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall
- Material
- Porcelain
- Shape
- Square
- Finish
- Matte
- Coverage Area
- 8.17 sq. ft.
Dimensions
- Length
- 7.875 in
- Width
- 7-7/8 in
- Thickness
- 0.31 in
Description
Embark on a design journey that blends the mystique of the Middle East and contemporary allure. The Istanelle 8 porcelain encaustic floor and wall tile offers functionality without compromising style. The intricate patterns and vibrant colors will make a bold statement in your kitchen, bathroom, patio, or pool. Encaustic tile offers endless design possibilities and has the power to transform your space into a captivating story, rich with culture and timeless elegance.
- Embark on a design journey that blends the mystique of the Middle East and contemporary allure. The Istanelle 8" porcelain encaustic floor and wall tile offers functionality without compromising style. The intricate patterns and vibrant colors will make a bold statement in your kitchen, bathroom, patio, or pool. Encaustic tile offers endless design possibilities and has the power to transform your space into a captivating story, rich with culture and timeless elegance.
- Encaustic patterned look tiles adorned with old-world patterns in an array of fresh color options
- Suitable for both walls and floors, as well as inside and outside use.
- Porcelain tile offers strength and durability, making it easy to maintain for years to come.
- Made in Portugal
- Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.