Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acrovyn Crash Rail, Almond, PETG, 20 ft L FR270S920N

Crash Rail, Almond, PETG, 20 ft L (Discontinued)

  • Mfr # FR270S920N
  • Zoro # G8508106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR270S920N
Zoro #
G8508106
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Length
240 in
Thickness
0.08 in
Overall Length
20 ft
Overall Height
2 in

Details

Item
Crash Rail
Material
Acrovyn(R)
Color
Almond
Finish
Shadowgrain
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Series
FR-270
Product Type
Crash Rail
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed
Shock Absorption
Shock Absorbing
Includes Hardware
Hardware Included
Includes Retainer
Retainer Included
Cover Material
PETG
Projection
1 in
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Retainer Material
Aluminum

Description

Crash Rail, Almond, PETG, 20 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.