This item is Discontinued.

Acrovyn Crash Rail, Beige, PETG, 20 ft L SCR40103N

Crash Rail, Beige, PETG, 20 ft L (Discontinued)

  • Mfr # SCR40103N
  • Zoro # G8500957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCR40103N
Zoro #
G8500957
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Length
240 in
Thickness
0.08 in
Overall Height
4 in
Overall Length
20 ft

Details

Item
Crash Rail
Material
Acrovyn(R)
Color
Beige
Finish
Shadowgrain
Includes Retainer
Retainer Included
For Industry
Aviation and Transportation, Sports and Entertainment, Healthcare, Hospitality, Office, Retail, Senior Living
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed A/1
Product Type
Crash Rail
Cover Material
PETG
Shock Absorption
Shock Absorbing
Retainer Material
Aluminum
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Projection
3/4 in
Includes Hardware
Hardware Included
Offset Distance
3/4 in
Series
SCR-40

Description

Crash Rail, Beige, PETG, 20 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.