Crash Rail, Black, 10 ft L
- Mfr # SCR40902N
- Zoro # G322731801
product price:Â
$
164.99
/ea
Key Features
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living, Sports and Entertainment
Offset Distance
3/4 in
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Overall Height
4 in
Wire Rope Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCR40902N
- Zoro #
- G322731801
- UPC #
- -
- Country of Origin
- United States
- For Industry
- Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living, Sports and Entertainment
- Offset Distance
- 3/4 in
- Resistance Properties
- Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
- Standards
- ASTM D 543, ASTM F 476-84, ASTM G 22-76 and G 21-96, CDPH 01350 v1.2, UL Class A/1
- Item
- Crash Rail
- Product Type
- Crash Rail
Dimensions
- Overall Height
- 4 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Crash Rail,Black,10 ft L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.