This item is Discontinued.

Acrovyn Crash Rail, Black, PETG, 20 ft L SCR48M108N

Crash Rail, Black, PETG, 20 ft L (Discontinued)

  • Mfr # SCR48M108N
  • Zoro # G8498832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCR48M108N
Zoro #
G8498832
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Length
240 in
Thickness
0.08 in
Hardware Width
1 1/2 in
Overall Height
6 in
Overall Length
20 ft

Details

Item
Crash Rail
Material
Acrovyn(R)
Color
Black
Finish
Shadowgrain
Cover Material
PETG
Product Type
Crash Rail
For Industry
Aviation and Transportation, Sports and Entertainment, Healthcare, Hospitality, Office, Retail, Senior Living
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Includes Retainer
Retainer Included
Series
SCR-48
Retainer Material
Aluminum
Projection
1 1/4 in
Hardware Material
Aluminum
Shock Absorption
Shock Absorbing
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed A/1
Includes Hardware
Hardware Included

Description

Crash Rail, Black, PETG, 20 ft L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.