This item is Discontinued.

Acrovyn Crash Rail, Black, PETG, 20 ft L SCR64M108N

Crash Rail, Black, PETG, 20 ft L (Discontinued)

  • Mfr # SCR64M108N
  • Zoro # G8498227
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCR64M108N
Zoro #
G8498227
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Length
240 in
Thickness
0.08 in
Overall Height
8 in
Overall Length
20 ft
Hardware Width
1 1/2 in

Details

Item
Crash Rail
Material
Acrovyn(R)
Color
Black
Finish
Shadowgrain
Includes Retainer
Retainer Included
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed A/1
Projection
1 1/2 in
Includes Hardware
Hardware Included
For Industry
Aviation and Transportation, Sports and Entertainment, Healthcare, Hospitality, Office, Retail, Senior Living
Series
SCR-64
Offset Distance
1 1/4 in
Product Type
Crash Rail
Cover Material
PETG
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Shock Absorption
Shock Absorbing
Retainer Material
Aluminum

Description

Crash Rail, Black, PETG, 20 ft L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.