This item is Discontinued.

Acrovyn Crash Rail, Driftwood, PETG, 20 ft L BG30262N

Crash Rail, Driftwood, PETG, 20 ft L (Discontinued)

  • Mfr # BG30262N
  • Zoro # G8501946
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BG30262N
Zoro #
G8501946
UPC #
-
Country of Origin
United States

Dimensions

Height
2 3/4 in
Length
240 in
Thickness
0.08 in
Overall Height
2 3/4 in
Overall Length
20 ft

Details

Item
Crash Rail
Material
Acrovyn(R)
Color
Driftwood
Includes
Bumper Cushion
Finish
Textured
Includes Hardware
Hardware Included
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed
Cover Material
PETG
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Includes Retainer
Retainer Included
Series
BG-30
Retainer Material
Aluminum
Projection
1 5/8 in
Product Type
Crash Rail
Shock Absorption
Shock Absorbing
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living

Description

Crash Rail, Driftwood, PETG, 20 ft L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.