This item is Discontinued.

Acrovyn Crash Rail, Driftwood, PETG, 20 ft L SCR40262N

Crash Rail, Driftwood, PETG, 20 ft L (Discontinued)

  • Mfr # SCR40262N
  • Zoro # G8511624
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCR40262N
Zoro #
G8511624
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Length
240 in
Thickness
0.08 in
Overall Height
4 in
Overall Length
20 ft

Details

Item
Crash Rail
Material
Acrovyn(R)
Color
Driftwood
Finish
Shadowgrain
Cover Material
PETG
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Includes Hardware
Hardware Included
Retainer Material
Aluminum
Offset Distance
3/4 in
Shock Absorption
Shock Absorbing
Series
SCR-40
For Industry
Aviation and Transportation, Sports and Entertainment, Healthcare, Hospitality, Office, Retail, Senior Living
Product Type
Crash Rail
Projection
3/4 in
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed A/1
Includes Retainer
Retainer Included

Description

Crash Rail, Driftwood, PETG, 20 ft L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.