Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acrovyn Crash Rail, Driftwood, PETG, 20 ft L SCR48M262N

Crash Rail, Driftwood, PETG, 20 ft L (Discontinued)

  • Mfr # SCR48M262N
  • Zoro # G8502016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR48M262N
Zoro #
G8502016
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Length
240 in
Thickness
0.08 in
Overall Length
20 ft
Hardware Width
1 1/2 in
Overall Height
6 in

Details

Item
Crash Rail
Material
Acrovyn(R)
Color
Driftwood
Finish
Shadowgrain
For Industry
Aviation and Transportation, Sports and Entertainment, Healthcare, Hospitality, Office, Retail, Senior Living
Includes Retainer
Retainer Included
Hardware Material
Aluminum
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed A/1
Projection
1 1/4 in
Series
SCR-48
Shock Absorption
Shock Absorbing
Product Type
Crash Rail
Cover Material
PETG
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Includes Hardware
Hardware Included
Retainer Material
Aluminum

Description

Crash Rail, Driftwood, PETG, 20 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.