This item is Discontinued.

Acrovyn Crash Rail, Eggshell, PETG, 20 ft L SCR48M100N

Crash Rail, Eggshell, PETG, 20 ft L (Discontinued)

  • Mfr # SCR48M100N
  • Zoro # G8502917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR48M100N
Zoro #
G8502917
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Length
240 in
Thickness
0.08 in
Overall Height
6 in
Overall Length
20 ft
Hardware Width
1 1/2 in

Details

Item
Crash Rail
Material
Acrovyn(R)
Color
Eggshell
Finish
Shadowgrain
Retainer Material
Aluminum
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed A/1
Includes Retainer
Retainer Included
Cover Material
PETG
Projection
1 1/4 in
Series
SCR-48
Includes Hardware
Hardware Included
Product Type
Crash Rail
For Industry
Aviation and Transportation, Sports and Entertainment, Healthcare, Hospitality, Office, Retail, Senior Living
Hardware Material
Aluminum
Shock Absorption
Shock Absorbing
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant

Description

Crash Rail, Eggshell, PETG, 20 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.