This item is Discontinued.

Acrovyn Crash Rail, Eggshell, PETG, 20 ft L SCR50M100N

Crash Rail, Eggshell, PETG, 20 ft L (Discontinued)

  • Mfr # SCR50M100N
  • Zoro # G8502978
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCR50M100N
Zoro #
G8502978
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Length
240 in
Thickness
0.08 in
Hardware Width
1 in
Overall Length
20 ft
Overall Height
5 in

Details

Item
Crash Rail
Material
Acrovyn(R)
Color
Eggshell
Finish
Shadowgrain
Includes Hardware
Hardware Included
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Shock Absorption
Shock Absorbing
Cover Material
PETG
Projection
1 1/16 in
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed A/1
Product Type
Crash Rail
For Industry
Aviation and Transportation, Sports and Entertainment, Healthcare, Hospitality, Office, Retail, Senior Living
Includes Retainer
Retainer Included
Hardware Material
Aluminum
Series
SCR-50
Retainer Material
Aluminum

Description

Crash Rail, Eggshell, PETG, 20 ft L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.