Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Acrovyn Crash Rail, Mission White, PETG, 20 ft L SCR50M933N

Crash Rail, Mission White, PETG, 20 ft L (Discontinued)

  • Mfr # SCR50M933N
  • Zoro # G8502253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR50M933N
Zoro #
G8502253
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Length
240 in
Thickness
0.08 in
Hardware Width
1 in
Overall Height
5 in
Overall Length
20 ft

Details

Item
Crash Rail
Material
Acrovyn(R)
Color
Mission White
Finish
Shadowgrain
Shock Absorption
Shock Absorbing
Includes Retainer
Retainer Included
Hardware Material
Aluminum
Product Type
Crash Rail
Series
SCR-50
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed A/1
Projection
1 1/16 in
Retainer Material
Aluminum
For Industry
Aviation and Transportation, Sports and Entertainment, Healthcare, Hospitality, Office, Retail, Senior Living
Includes Hardware
Hardware Included
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Cover Material
PETG

Description

Crash Rail, Mission White, PETG, 20 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.