This item is Discontinued.

Acrovyn Crash Rail, Oyster Gray, PETG, 20 ft L SCR50M929N

Crash Rail, Oyster Gray, PETG, 20 ft L (Discontinued)

  • Mfr # SCR50M929N
  • Zoro # G8515675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCR50M929N
Zoro #
G8515675
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Length
240 in
Thickness
0.08 in
Hardware Width
1 in
Overall Length
20 ft
Overall Height
5 in

Details

Item
Crash Rail
Material
Acrovyn(R)
Color
Oyster Gray
Finish
Shadowgrain
Includes Hardware
Hardware Included
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Product Type
Crash Rail
Retainer Material
Aluminum
Hardware Material
Aluminum
Cover Material
PETG
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed A/1
Projection
1 1/16 in
Series
SCR-50
Includes Retainer
Retainer Included
Shock Absorption
Shock Absorbing
For Industry
Aviation and Transportation, Sports and Entertainment, Healthcare, Hospitality, Office, Retail, Senior Living

Description

Crash Rail, Oyster Gray, PETG, 20 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.