This item is Discontinued.

Acrovyn Crash Rail, Parchment, PETG, 20 ft L SCR64M253N

Crash Rail, Parchment, PETG, 20 ft L (Discontinued)

  • Mfr # SCR64M253N
  • Zoro # G8509752
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCR64M253N
Zoro #
G8509752
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Length
240 in
Thickness
0.08 in
Overall Length
20 ft
Overall Height
8 in
Hardware Width
1 1/2 in

Details

Item
Crash Rail
Material
Acrovyn(R)
Color
Parchment
Finish
Shadowgrain
Includes Hardware
Hardware Included
Shock Absorption
Shock Absorbing
Projection
1 1/2 in
Includes Retainer
Retainer Included
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed A/1
Series
SCR-64
For Industry
Aviation and Transportation, Sports and Entertainment, Healthcare, Hospitality, Office, Retail, Senior Living
Retainer Material
Aluminum
Product Type
Crash Rail
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Cover Material
PETG
Offset Distance
1 1/4 in

Description

Crash Rail, Parchment, PETG, 20 ft L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.